Overview
Mfr description
CNB26 NUT
Specifications
- Thread Size
- Outside Diameter
- Face Diameter
- MaterialCarbon Steel
- Overall Width0.9560 in
- Thread DirectionRight Hand
- SeriesCNB
- Axial Load119800 lbs
- Manufacturer Product Page
- Installation Instructions
- Bearing TypeBearing Lock Nuts
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data