Motion
M1740006.00
DC Control - 1/40 to 1/8 hp, 115/230 V dc Output, DC SCR Control, NEMA 1 Rated
Mi Item #02947155
MFR #M1740006.00
Price$857.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Control - 1/40 to 1/8 hp, 115/230 V dc Output, DC SCR Control, NEMA 1 Rated
Mi Item #02947155
MFR #M1740006.00

Mfr description
M1740006.00,HP,,RPM,1PH
  • SCR NEMA 4 DC Drive
  • Reversing
  • Dynamic brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.83/each

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Continuous Current
    3 A
  • Drive Output Voltage
    115/230 V dc
  • Enclosure Rating
    NEMA 1
  • Function Of Controller
    Reversing with Dynamic Braking
  • Horsepower
    1/40 to 1/8 hp
  • Manufacturer Product Page
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)