Motion
15S30LSL306

DODGE
15S30LSL306

TIGEAR-2 REDUCER-SPEC O/P SHAFT
Mi Item #02947223
MFR #15S30LSL306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15S30LSL306

TIGEAR-2 REDUCER-SPEC O/P SHAFT
Mi Item #02947223
MFR #15S30LSL306

Mfr description
15S30L WITH 3.38"L OUTPUT SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    15
  • Center Distance
    1.5000 in
  • Input Size
    0.5000 in
  • Output Size
    0.7500 in
  • Overhung Load
    710 lbf
  • Ratio
    30:1
  • Shaft Diameter
    Input 0.5 in|Output 0.75 in
  • Shaft Length
    Input 1.19 in|Output 3.38 in

Details

  • Horsepower Rating Normal Duty
    Output 0.38 hp
  • Housing Material
    Cast Iron
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Output Type
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    0.96 horsepower
  • Torque Rating (in-lb)
    Output 413 inch pound (pound inch)
  • UPC_NO
    782476270186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)