Motion
1205 AV
Self-Aligning Roller (Double-Row) Nilos Ring - 25 mm ID, 47.8 mm OD, Externally Sealing
MI ITEM #02947261
MFR #1205 AV
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Roller (Double-Row) Nilos Ring - 25 mm ID, 47.8 mm OD, Externally Sealing
MI ITEM #02947261
MFR #1205 AV

Mfr description
1205 AV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    52 mm
  • Ring Inside Diameter
    25 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.01 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball (Double-Row)
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)