Motion
PL 80

SKF
PL 80

Locking Plate - 5.7190 in Length, 1.4690 in Width, 0.1250 in Thickness
Mi Item #02947566
MFR #PL 80
Price$553.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PL 80

Locking Plate - 5.7190 in Length, 1.4690 in Width, 0.1250 in Thickness
Mi Item #02947566
MFR #PL 80

Mfr description
PL 80 LOCKING PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.64/each

Specifications

Dimensions

  • Overall Length
    5.7190 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.4690 in
  • Weight
    0.35 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    7316571250779
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    7316571250779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)