Motion
84768 SCOTCH BOX SEALING TAPE DISPENSER H190 2"

3M
84768 SCOTCH BOX SEALING TAPE DISPENSER H190 2"

Scotch® Box Sealing Tape Dispenser H190, 2 in, 12 per case
Mi Item #02947586
MFR #84768 SCOTCH BOX SEALING TAPE DISPENSER H190 2"
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84768 SCOTCH BOX SEALING TAPE DISPENSER H190 2"

Scotch® Box Sealing Tape Dispenser H190, 2 in, 12 per case
Mi Item #02947586
MFR #84768 SCOTCH BOX SEALING TAPE DISPENSER H190 2"

Mfr description
84768 SCOTCH BOX SEALING TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight, pistol-grip tape dispenser
  • Ergonomic design allows easy one-hand operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.27/each

Specifications

Dimensions

  • Maximum Tape Width
    2 in

Details

  • Color
    Gray
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200847684
  • Package Quantity
    12
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200847684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)