Motion
7100139511

3M
7100139511

Diamond Grade™ Reflective Tape - 3 in Width, 150 ft Length, Synthetic Resin Backing Material, White
Mi Item #02947587
MFR #7100139511
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100139511

Diamond Grade™ Reflective Tape - 3 in Width, 150 ft Length, Synthetic Resin Backing Material, White
Mi Item #02947587
MFR #7100139511

Mfr description
67827 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    150 ft
  • Width
    3 in

Details

  • Adhesive Type
    Pressure Sensitive
  • Application
    Automatic Guidance, Bar Code Enhancement, Marking, Motion Studies, Precision Measurement, Process Control, Satellite Tracking, Security Sensing, Warehouse Sorting
  • Backing Material
    Synthetic Resin
  • Color
    White
  • Manufacturer Upc Number
    00051138678272
  • Operating Temperature Range
    Minimum of +60 °F
  • Product Type
    Reflective Tape
  • Series
    983
  • UPC_NO
    00051138678272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)