Motion
Molykote G-0052FM

DUPONT
Molykote G-0052FM

Bearing Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, 380 g Size, Cartridge Container, White Color, Food Grade, Water Resistant, 0 to +302 °F
Mi Item #02947691
MFR #Molykote G-0052FM
Price$60.17/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-0052FM

Bearing Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, 380 g Size, Cartridge Container, White Color, Food Grade, Water Resistant, 0 to +302 °F
Mi Item #02947691
MFR #Molykote G-0052FM

Mfr description
G-0052 FM GRSE,CRT,380G (4116785)
  • NSF H1 certified aluminum complex-thickened mineral oil grease for use in incidental food contact applications.
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$60.17/cq

Specifications

Dimensions

  • Container Size
    380 g
  • NLGI Grade
    2
  • Weight
    0.84 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Mineral Oil
  • Container Type
    Cartridge
  • Dropping Point
    +475 °F
  • Flash Point
    392 °F
  • Food Grade
    Food Grade
  • Manufacturer Catalog Number
    4116785
  • Max Operating Temperature
    150 °C
  • Min Operating Temperature
    -17 °C
  • NSF Rating
    H1
  • Odor
    Slight
  • Product Line
    Molykote®
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    0 to +302 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
  • Water Washout
    18% 175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)