Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-0051FM

4052326 Bearing Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 1 NLGI Grade, 50 kg, Drum, White Color
Mi Item #02947704
MFR #Molykote G-0051FM

Mfr description
G-0051FM GRSE,KG,50KG-DRUM
  • NSF H1 certified aluminum complex-thickened mineral oil grease for use in incidental food contact applications.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    50 kg
  • NLGI Grade
    1
  • Weight
    110.00 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Mineral Oil
  • Dropping Point
    +450 °F
  • Food Grade
    Food Grade
  • Manufacturer Catalog Number
    4052326
  • Product Line
    Molykote®
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    0 to +302 °F
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)