Motion
Molykote G-0052FM

DUPONT
Molykote G-0052FM

Bearing Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, 150 kg Size, Pail Container, White Color, Food Grade, Water Resistant, 0 to +302 °F
MI ITEM #02947707
MFR #Molykote G-0052FM
List Price$1,336.64/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-0052FM

Bearing Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, 150 kg Size, Pail Container, White Color, Food Grade, Water Resistant, 0 to +302 °F
MI ITEM #02947707
MFR #Molykote G-0052FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$1,336.64/pa for your price

Overview

Mfr description
G-0052FG GRSE,KG,15KG-PAIL
  • NSF H1 certified aluminum complex-thickened mineral oil grease for use in incidental food contact applications.

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Container Size
    150 kg
  • Container Type
    Pail
  • Composition
    Aluminum Complex, Mineral Oil
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +475 °F
  • Color
    White
  • Temperature Range
    0 to +302 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Max Operating Temperature
    150 °C
  • Min Operating Temperature
    -17 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • NSF Rating
    H1
  • Manufacturer Catalog Number
    4073868
  • Weight
    33.00 lbs
  • Flash Point
    392 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought