Motion
J1232ASD

PROTO TOOLS
J1232ASD

Combination Wrench - Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14 in OAL
Mi Item #02947712
MFR #J1232ASD
Price$48.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1232ASD

Combination Wrench - Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14 in OAL
Mi Item #02947712
MFR #J1232ASD

Mfr description
J1232ASD COMBINATION WRENCH 1" 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.59/each

Specifications

Dimensions

  • Box End Head Thickness
    37/64 in
  • Box End Head Width
    1-13/32 in
  • Box End Wrench Size  
    1 in
  • Handle Length
    12-7/8 in, 327.03 mm
  • Head Angle
    Straight
  • Head Thickness
    19/32 in, 15.09 mm
  • Open End Head Thickness
    13/32 in
  • Open End Head Width
    2-1/64 in
  • Open End Wrench Size  
    1 in
  • Overall Length  
    14 in
  • Weight
    1.20 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Imperial
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073961
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)