Motion
30-496
Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02947741
MFR #30-496
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02947741
MFR #30-496

Mfr description
30-496 TAPE MEASURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Blade Length
    16 ft
  • Blade Width
    3/4 in
  • Graduation
    1/16 in, 1/32 in, 1 mm
  • Weight
    0.45 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 16"
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Body Color
    Yellow
  • Body Material
    ABS
  • Color
    Yellow
  • Features
    16 in and 19.2 in stud center markings simplify framing jobs, Corrosion-resistant Tru-zero end hook for accurate measurements, High-impact ABS case for durability, Polymer-coated blade withstands abrasion
  • Lock Type
    Button
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174304961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)