Motion
TER 517/2-15/16 CV

SKF
TER 517/2-15/16 CV

Bearing Seal Kit - 2-15/16 in Bore, Steel, Felt, Nitrile Rubber Material, 132.96 mm OD, 2.1875 in Overall Width
Mi Item #02947799
MFR #TER 517/2-15/16 CV
Price$3,365.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 517/2-15/16 CV

Bearing Seal Kit - 2-15/16 in Bore, Steel, Felt, Nitrile Rubber Material, 132.96 mm OD, 2.1875 in Overall Width
Mi Item #02947799
MFR #TER 517/2-15/16 CV

Mfr description
TER 517 2.15/16 CV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,365.78/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Outside Diameter
    132.96 mm
  • Overall Width
    2.1875 in
  • Weight
    3.26 lbs
  • Width
    2.1880 in, 55.57 mm

Details

  • Kit Type
    Bearing Parts Kit
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • UPC_NO
    7316572197752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)