Motion
30866 DIAMOND GRADE CONSPICUITY MARKING 983-71NL ES YELLOW 3"X150'

3M
30866 DIAMOND GRADE CONSPICUITY MARKING 983-71NL ES YELLOW 3"X150'

3M™ Diamond Grade™ Conspicuity Markings 983-71, Yellow, DOT, 3 in x 50 yd
MI ITEM #02948153
MFR #30866 DIAMOND GRADE CONSPICUITY MARKING 983-71NL ES YELLOW 3"X150'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30866 DIAMOND GRADE CONSPICUITY MARKING 983-71NL ES YELLOW 3"X150'

3M™ Diamond Grade™ Conspicuity Markings 983-71, Yellow, DOT, 3 in x 50 yd
MI ITEM #02948153
MFR #30866 DIAMOND GRADE CONSPICUITY MARKING 983-71NL ES YELLOW 3"X150'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30866 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Diamond Grade™ School Bus Markings Series 983 has high brightness and superior angularity with an aggressive, pressure-sensitive adhesive
  • Easy-to-remove liner
  • Standard yellow blends with bus body
  • Exceeds NHTSA requirements
  • Aggressive, pressure-sensitive adhesive for easy application
  • Non-metallic, non-corrosive
  • Available in rolls, kiss-cut rolls and strips

Specifications

  • Color
    Yellow
  • Backing Material
    Synthetic Resin
  • Length
    50 yd
  • Width
    3 in
  • Product Type
    Reflective Tape
  • Operating Temperature Range
    Minimum of +60 °F
  • Manufacturer Upc Number
    00051135308660
  • UPC_NO
    00051135308660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought