Motion
ROL-PLT 568 CNTR L85MM PE SING

REXNORD INC
ROL-PLT 568 CNTR L85MM PE SING

568-603402 Rexnord 568 Series Roller Transfer Plate
Mi Item #02948250
MFR #ROL-PLT 568 CNTR L85MM PE SING
Price$36.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 568 CNTR L85MM PE SING

568-603402 Rexnord 568 Series Roller Transfer Plate
Mi Item #02948250
MFR #ROL-PLT 568 CNTR L85MM PE SING

Mfr description
568-603402 TRAN PLT LBP-SR CENTER
  • CenterTransfer Module - 2 axle
  • 3.35 Inches Total Width
  • 2.66 Inches Roller Width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.50/each

Specifications

Dimensions

  • Length
    1 in
  • Weight
    0.10 lbs
  • Width
    3.35 in

Details

  • Accessory Type
    Roller Transfer
  • Additional Details
    ROL-PLT 568 CNTR L85MM PE SING
  • Color
    White
  • Country of Origin
    Italy
  • Material
    Polyethylene
  • UPC_NO
    793699155334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)