1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JASON INDUSTRIAL
6341-1608
Skirtboard - SBR Material, 8 in Belt Width, 1/2 in thickness, 550 to 60 durometer
Mi Item #
02948389
MFR #
6341-1608
Price
$9.20
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
JASON INDUSTRIAL 6341-1608
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JASON INDUSTRIAL
6341-1608
Skirtboard - SBR Material, 8 in Belt Width, 1/2 in thickness, 550 to 60 durometer
Mi Item #
02948389
MFR #
6341-1608
Mfr description
6341-1608 1/2 X 8 SKIRTBOARD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.20
/each
Add to Cart
Specifications
Dimensions
Belt Width
8 in
Length
50 ft
Thickness
1/2 in
Details
Material
SBR
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items