Motion
9900-04-SS-VITON

BRENNAN INDUSTRIES INC
9900-04-SS-VITON

04 BSPP Bonded Seal 90 Durometer VitonStnls
Mi Item #02948467
MFR #9900-04-SS-VITON
Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9900-04-SS-VITON

04 BSPP Bonded Seal 90 Durometer VitonStnls
Mi Item #02948467
MFR #9900-04-SS-VITON

Mfr description
9900-04-SS-VITON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.90/each

Specifications

Dimensions

  • Inside Diameter
    0.4510 in
  • Outside Diameter
    0.8100 in
  • Width
    0.0800 in

Details

  • Color
    Brown
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)