Motion
NC3640
Chain Guide - For Size: 40, 120 in Length, 1.1 in Width, 1.05 in Height
Mi Item #02948960
MFR #NC3640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Guide - For Size: 40, 120 in Length, 1.1 in Width, 1.05 in Height
Mi Item #02948960
MFR #NC3640

Mfr description
NC3640 40-1 CHAIN GUIDE 120" LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.05 in
  • Overall Length
    120 in
  • Overall Width
    1.1 in

Details

  • For Chain Number
    40
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)