Motion
RT3000
Mechanical Tensioners - Series: RT3000, Die Cast Aluminum Material
MI ITEM #02949394
MFR #RT3000
Price$167.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Tensioners - Series: RT3000, Die Cast Aluminum Material
MI ITEM #02949394
MFR #RT3000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$167.64/each

Specifications

Dimensions

  • Overall Width
    1.5000 in
  • Weight
    1.853 lbs

Details

  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Die Cast Aluminum
  • Operating Temperature Range
    -20 to 350 °F
  • Product Types
    Belt and Chain Tensioner
  • Rotation
    0 to 70°
  • Series
    RT3000

Overview

Mfr description
RT3000 TENSIONER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought