Motion
6004-2RZTN9/C3VT162

SKF
6004-2RZTN9/C3VT162

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02949537
MFR #6004-2RZTN9/C3VT162
List Price$84.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6004-2RZTN9/C3VT162

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02949537
MFR #6004-2RZTN9/C3VT162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.03/each for your price

Overview

Mfr description
6004 2RZTN9/C3VT162
  • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, w/special features

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Max 250 °F
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 3
  • Seal Type
    NBR Friction seal on both sides
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    12 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    38000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    2240 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Manufacturer Catalog Number
    6004-2RZTN9/C3VT162
  • Manufacturer Upc Number
    7316570676815
  • UPC_NO
    7316570676815
  • Weight
    0.16 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, w/special features
  • Description
    6004 2RZTN9/C3VT162
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6004-2RZTN9/C3VT162 is a 20 mm bore radial/deep groove ball bearing with 42 mm OD, 12 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought