Motion
FM1414HD
14 ft. Fiberglass 375 lb. Capacity Twin Stepladder IAA
Mi Item #02949555
MFR #FM1414HD
Price$1,489.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 ft. Fiberglass 375 lb. Capacity Twin Stepladder IAA
Mi Item #02949555
MFR #FM1414HD

Mfr description
FM1414HD LADDER 14'L,3"STEPS,375LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,489.06/each

Specifications

Dimensions

  • Base Spread
    111-1/2 in
  • Base Width
    32.8750 in, 835.02 mm
  • Bottom Width
    34-3/4 in
  • Height
    157.7000 in, 4005.58 mm
  • Ladder Size
    14 ft
  • Weight
    84.00 lbs

Details

  • Duty Rating
    Type IA
  • Ladder Material
    Fiberglass
  • Ladder Type
    Twin Stepladder
  • Load Capacity
    375 lb.
  • Material
    Fiberglass
  • Number of Steps
    13
  • Series
    FM1400HD
  • Standards Met
    ANSI, OSHA
  • Type
    Step Ladder
  • Weight Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)