Motion
4040 X 65MM, 18 X 4.4MM KW

DODGE
4040 X 65MM, 18 X 4.4MM KW

Taper Lock Bushing - 4040 Series, 65 mm Bore, 18 x 11 mm Keyway, Cast Iron Material
Mi Item #02949608
MFR #4040 X 65MM, 18 X 4.4MM KW
Price$482.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4040 X 65MM, 18 X 4.4MM KW

Taper Lock Bushing - 4040 Series, 65 mm Bore, 18 x 11 mm Keyway, Cast Iron Material
Mi Item #02949608
MFR #4040 X 65MM, 18 X 4.4MM KW

Mfr description
4040 X 65MM, 18 X 4.4MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.85/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Bushing Size
    4040
  • Keyway Size
    18 x 11 mm
  • Length Through Bore  
    4.0000 in
  • Weight
    19.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)