Motion
SYH 1.1/2 WF AH

SKF
SYH 1.1/2 WF AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02949610
MFR #SYH 1.1/2 WF AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYH 1.1/2 WF AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02949610
MFR #SYH 1.1/2 WF AH

Mfr description
SYH 1.1/2 WF AH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.89 in
  • Bolt Center To Center Length
    5.3300 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.9000 in
  • Overall Length
    6.8900 in
  • Overall Width
    2.2200 in
  • Weight
    4.53 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +55 to +120 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6910 lbf
  • Radial Static Load Capacity
    4280 lbf
  • Replacement Bearing
    YEL 208-108-2F
  • Series
    SYH
  • Standards Met
    EN 1561:1997, ISO 3228:1993
  • UPC_NO
    7316571248912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)