Motion
CB6-04AGMB
Standard Air Regulator - NPT Outlet Thread
Mi Item #02949752
MFR #CB6-04AGMB
Price$438.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - NPT Outlet Thread
Mi Item #02949752
MFR #CB6-04AGMB

Mfr description
CB604AGMB FILTER / REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.98/each

Specifications

Dimensions

  • Weight
    0.17 lbs

Details

  • Accessories
    Pressure Gauge
  • Air Flow
    70 scfm
  • Maximum Air Flow
    70 scfm
  • Maximum Operating Pressure
    200 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Self-Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)