Motion
VS4224-001DLP

SMC CORP OF AMERICA
VS4224-001DLP

Solenoid-Operated Air Control Valve - Manifold, 4 Port, 2 Position, Double Solenoid, Subplate Not Included
MI ITEM #02949853
MFR #VS4224-001DLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS4224-001DLP

Solenoid-Operated Air Control Valve - Manifold, 4 Port, 2 Position, Double Solenoid, Subplate Not Included
MI ITEM #02949853
MFR #VS4224-001DLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VS4224-001DLP

Specifications

  • Piping Type
    Manifold
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    -4 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Standards Met
    JIS B 8375-1981, JIS C 4003
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Description Keyword
    Subplate Not Included
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    11 @ 60 Hz (Holding) VA, 17 @ 50 Hz (Holding) VA, 45 @ 60 Hz (Inrush) VA, 51 @ 50 Hz (Inrush) VA
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought