Motion
J1180MA
Box End Wrench Set - 7 PC, Box End Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02949854
MFR #J1180MA
Price$208.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Box End Wrench Set - 7 PC, Box End Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02949854
MFR #J1180MA

Mfr description
J1180MA SET WR BOX RAT OFFSET 7PC
  • Full polish finish provides corrosion resistance and easy to clean surfaces.
  • 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
  • 6 point box end allows larger wrench to fastener contact area which helps prevent rounding of the fastener.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.34/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    4-1/4 in, 5-7/16 in, 6-3/4 in, 8 in, 9-1/8 in
  • Weight
    2.69 lbs
  • Wrench Sizes
    11 x 13 mm, 12 x 14 mm, 15 x 17 mm, 16 x 18 mm, 19 x 21 mm, 7 x 8 mm, 9 x 10 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    7
  • UPC_NO
    662679062453
  • Wrench Set Type
    Box End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)