Motion
H311E

SKF
H311E

Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M 55x2 Thread Size, Steel Material
Mi Item #02949900
MFR #H311E
Price$212.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H311E

Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M 55x2 Thread Size, Steel Material
Mi Item #02949900
MFR #H311E

Mfr description
H311E ADAPTER SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.43/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lock Nut Outside Diameter
    2.9528 in
  • Overall Length  
    45 mm
  • Thread Size  
    M 55x2
  • Weight
    0.76 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 11E
  • Lock Nut Number
    KMFE11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571206660
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316571206660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)