Motion
XCA11288 1 3/4 SPL HSG ROLLER BRG

REXNORD INC
XCA11288 1 3/4 SPL HSG ROLLER BRG

Pillow Block Roller Bearing Unit - 1.7500 in Bore
Mi Item #02949910
MFR #XCA11288 1 3/4 SPL HSG ROLLER BRG
Price$2,917.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XCA11288 1 3/4 SPL HSG ROLLER BRG

Pillow Block Roller Bearing Unit - 1.7500 in Bore
Mi Item #02949910
MFR #XCA11288 1 3/4 SPL HSG ROLLER BRG

Mfr description
XCA11288 SPL CONF HSG W/ND BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,917.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Inside Diameter
    1.7500 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.7500 in
  • Weight
    12.8 lbs

Details

  • Additional Details
    Split Housing
  • Bearing Type
    Roller Bearing
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483208080
  • Housing Configuration
    Split Housing
  • Housing Construction
    Split
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    XCA11288
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)