Motion
1940336 OIL SEAL-NITRILE 06/07/08/09UC

FALK
1940336 OIL SEAL-NITRILE 06/07/08/09UC

1940336 Oil Seal - Series: Ultramite, 68 mm Shaft Dia., 90 mm OD
MI ITEM #02949962
MFR #1940336 OIL SEAL-NITRILE 06/07/08/09UC
Price$126.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940336 OIL SEAL-NITRILE 06/07/08/09UC

1940336 Oil Seal - Series: Ultramite, 68 mm Shaft Dia., 90 mm OD
MI ITEM #02949962
MFR #1940336 OIL SEAL-NITRILE 06/07/08/09UC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.10/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Shaft Diameter
    68 mm
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034602
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934034602

Overview

Mfr description
06/07/08/09UC OIL SEAL,HS VITON 68 X 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought