Motion
1940839   SEAL OIL M90X140X10 NITRILE

FALK
1940839 SEAL OIL M90X140X10 NITRILE

1940839 Oil Seal - Series: Ultramite, 90 mm Shaft Dia., 140 mm OD
Mi Item #02949964
MFR #1940839 SEAL OIL M90X140X10 NITRILE
Price$304.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940839 SEAL OIL M90X140X10 NITRILE

1940839 Oil Seal - Series: Ultramite, 90 mm Shaft Dia., 140 mm OD
Mi Item #02949964
MFR #1940839 SEAL OIL M90X140X10 NITRILE

Mfr description
08UJ OIL SEAL, LS-NITRILE 90X140X10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.61/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Shaft Diameter
    90 mm
  • Weight
    0.92 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934188572
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934188572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)