Motion
4302443
Hydraulic Gauge - 30 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #02949979
MFR #4302443
Price$30.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #02949979
MFR #4302443

Mfr description
111.10 2.5 30PSI 1/4 L ST-CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.52/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    28 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    ABS
  • Connection Gender
    Male
  • Gauge Pressure Range
    30 psi
  • Gauge Type
    Hydraulic, Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)