Motion
NO. 1500 2LB BTL

LUBRIPLATE LUBRICANTS CO
NO. 1500 2LB BTL

1500 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 00 NLGI Grade, 2 lb Size, Bottle Container, Not Food Grade, Water Resistant, -5 to +275 °F
MI ITEM #02950197
MFR #NO. 1500 2LB BTL
Price$50.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 1500 2LB BTL

1500 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 00 NLGI Grade, 2 lb Size, Bottle Container, Not Food Grade, Water Resistant, -5 to +275 °F
MI ITEM #02950197
MFR #NO. 1500 2LB BTL

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$50.18/each

Specifications

Dimensions

  • Container Size
    2 lb
  • NLGI Grade
    00
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Application
    Leaky gear cases, trailer wheel bearings where a semi-fluid grease is required
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Bottle
  • Dropping Point
    500 °F
  • Flash Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215616312
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    -5 °F
  • Oil Type
    Mineral
  • Series
    1500
  • Temperature Range
    -5 to +275 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215616312
  • Viscosity
    215
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.75% loss

Overview

Mfr description
NO. 1500 (2 LB BOTTLE)
  • Can withstand higher operating temperatures than traditional lithium multi-purpose greases
  • Used in centralized lubrication systems and new on-highway trailer wheel bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought