Motion
RCO-68-FG 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
RCO-68-FG 5GAL PAIL

Refrigeration Compressor Fluids Air Compressor Oil - 5 gal, Pail, 68 ISO Grade, 30 SAE Grade
Mi Item #02950198
MFR #RCO-68-FG 5GAL PAIL
Price$612.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
RCO-68-FG 5GAL PAIL

Refrigeration Compressor Fluids Air Compressor Oil - 5 gal, Pail, 68 ISO Grade, 30 SAE Grade
Mi Item #02950198
MFR #RCO-68-FG 5GAL PAIL

Mfr description
RCO-68-FG, 5 GAL PAIL
  • Extended Drain Intervals
  • Excellent Chemical and Thermal Stability
  • Minimizes formation of Harmful Varnish, Gum and Sludge Deposits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.11/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    48.00 lbs

Details

  • Additives Included
    Chemical Stability, Thermal Stability
  • AGMA Number
    2
  • Application
    LUBRIPLATE RCO-68 FG is recommended for use in refrigeration compressor systems where a NSF International H-1 Registered, food machinery lubricant is required.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Pail
  • Features & Benefits
    •Extended Drain Intervals •Excellent Chemical and Thermal Stability •Minimizes formation of Harmful Varnish, Gum and Sludge Deposits
  • Flash Point
    257°C/495 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215581801
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Air Compressor Oil
  • Pour Point
    -51°C/-60 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215581801
  • Viscosity
    62
  • Viscosity Index
    142
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)