Motion
MARINE SAFE HO 32 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
MARINE SAFE HO 32 5GAL PAIL

MARINE SAFE HO 32, 5 GAL PAIL
Mi Item #02950200
MFR #MARINE SAFE HO 32 5GAL PAIL
Price$323.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MARINE SAFE HO 32 5GAL PAIL

MARINE SAFE HO 32, 5 GAL PAIL
Mi Item #02950200
MFR #MARINE SAFE HO 32 5GAL PAIL

Mfr description
L0822-060 HYD OIL HO32 5GAL PAIL
  • Environmentally safe
  • Easily recyclable
  • Inherently biodegradable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.88/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    32
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    48.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    N/A
  • Application
    LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
  • Certification
    USP
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Environmentally safe •Easily recyclable •Inherently biodegradable
  • Fire Point
    235°C/480°F
  • Flash Point
    202°C/440 °F
  • Food Grade
    Not Food Grade
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Mineral
  • Pour Point
    -43°C/-40 °F
  • Viscosity
    33
  • Viscosity Index
    110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)