Motion
MARINE SAFE HO 32 DRUM

LUBRIPLATE LUBRICANTS CO
MARINE SAFE HO 32 DRUM

MARINE SAFE HO 32, DRUM
MI ITEM #02950201
MFR #MARINE SAFE HO 32 DRUM
Your Price$3,276.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MARINE SAFE HO 32 DRUM

MARINE SAFE HO 32, DRUM
MI ITEM #02950201
MFR #MARINE SAFE HO 32 DRUM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,276.20/each(List $3,975.99)

Overview

Mfr description
L0822-062 HYD OIL HO32 DRUM
  • Environmentally safe
  • Easily recyclable
  • Inherently biodegradable

Specifications

  • Oil Type
    Mineral
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Composition
    Petroleum-Based Fluid
  • Overall Height
    34.75 in
  • Viscosity
    33
  • Overall Length
    23.5 in
  • Viscosity Index
    110
  • Overall Width
    23.5 in
  • Food Grade
    Not Food Grade
  • Weight
    516.00 lbs
  • Features & Benefits
    •Environmentally safe •Easily recyclable •Inherently biodegradable
  • ISO Grade
    32
  • SAE Grade
    10
  • Certification
    USP
  • Additives Included
    Anti-Wear
  • Application
    LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
  • AGMA Number
    N/A
  • Flash Point
    202°C/440 °F
  • Fire Point
    235°C/480°F
  • Pour Point
    -43°C/-40 °F
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought