Motion
L0823-060
Hydraulic Oil - Not Food Grade, 46 ISO Grade, 20 SAE Grade, 5 gal (US), Pail
Mi Item #02950202
MFR #L0823-060
Price$323.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 46 ISO Grade, 20 SAE Grade, 5 gal (US), Pail
Mi Item #02950202
MFR #L0823-060

Mfr description
L0823-060 HYD OIL HO46 5GAL PAIL
  • Environmentally safe
  • Easily recyclable
  • Inherently biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.73/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    48.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    1
  • Application
    LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
  • Certification
    USP
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Environmentally safe•Easily recyclable•Inherently biodegradable
  • Fire Point
    243°C/510°F
  • Flash Point
    218°C/470°F
  • Food Grade
    Not Food Grade
  • Oil Type
    Mineral
  • Pour Point
    -37°C/-35°F
  • Viscosity
    44
  • Viscosity Index
    108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)