Motion
L0823-062
Hydraulic Oil - Not Food Grade, 46 ISO Grade, 20 SAE Grade, 55 gal (US), Drum
MI ITEM #02950203
MFR #L0823-062
List Price$3,975.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 46 ISO Grade, 20 SAE Grade, 55 gal (US), Drum
MI ITEM #02950203
MFR #L0823-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,975.99/each for your price

Overview

Mfr description
L0823-062 HYD OIL HO46 DRUM
  • Environmentally safe
  • Easily recyclable
  • Inherently biodegradable

Specifications

  • Oil Type
    Mineral
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Composition
    Petroleum-Based Fluid
  • Overall Height
    34.75 in
  • Viscosity
    44
  • Overall Length
    23.5 in
  • Viscosity Index
    108
  • Overall Width
    23.5 in
  • Food Grade
    Not Food Grade
  • Weight
    516.00 lbs
  • Features & Benefits
    •Environmentally safe•Easily recyclable•Inherently biodegradable
  • ISO Grade
    46
  • SAE Grade
    20
  • Certification
    USP
  • Additives Included
    Anti-Wear
  • Application
    LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
  • AGMA Number
    1
  • Flash Point
    218°C/470°F
  • Fire Point
    243°C/510°F
  • Pour Point
    -37°C/-35°F
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought