Motion
L0824-060
Hydraulic Oil - Not Food Grade, 68 ISO Grade, 20 SAE Grade, 5 gal (US), Pail
MI ITEM #02950204
MFR #L0824-060
Your Price$337.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 68 ISO Grade, 20 SAE Grade, 5 gal (US), Pail
MI ITEM #02950204
MFR #L0824-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$337.80/each(List $388.47)

Overview

Mfr description
L0824-060 HYD OIL HO68 5GAL PAIL
  • Environmentally safe
  • Easily recyclable
  • Inherently biodegradable

Specifications

  • Oil Type
    Mineral
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Composition
    Petroleum-Based Fluid
  • Overall Height
    15 in
  • Viscosity
    68
  • Overall Length
    12 in
  • Viscosity Index
    104
  • Overall Width
    12 in
  • Food Grade
    Not Food Grade
  • Weight
    48.00 lbs
  • Features & Benefits
    •Environmentally safe•Easily recyclable•Inherently biodegradable
  • ISO Grade
    68
  • SAE Grade
    20
  • Certification
    USP
  • Additives Included
    Anti-Wear
  • Application
    LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
  • AGMA Number
    2
  • Flash Point
    229°C/475°F
  • Fire Point
    271°C/510°F
  • Pour Point
    -29°C/-20°F
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought