Motion
MARINE SAFE HO 68 DRUM

LUBRIPLATE LUBRICANTS CO
MARINE SAFE HO 68 DRUM

MARINE SAFE HO 68, DRUM
MI ITEM #02950205
MFR #MARINE SAFE HO 68 DRUM
Your Price$3,276.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MARINE SAFE HO 68 DRUM

MARINE SAFE HO 68, DRUM
MI ITEM #02950205
MFR #MARINE SAFE HO 68 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,276.20/each(List $3,975.99)

Overview

Mfr description
L0824-062 HYD OIL HO68 DRUM
  • Environmentally safe
  • Easily recyclable
  • Inherently biodegradable

Specifications

  • Oil Type
    Mineral
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Composition
    Petroleum-Based Fluid
  • Overall Height
    34.75 in
  • Viscosity
    68
  • Overall Length
    23.5 in
  • Viscosity Index
    104
  • Overall Width
    23.5 in
  • Food Grade
    Not Food Grade
  • Weight
    516.00 lbs
  • Features & Benefits
    •Environmentally safe •Easily recyclable •Inherently biodegradable
  • ISO Grade
    68
  • SAE Grade
    20
  • Certification
    USP
  • Additives Included
    Anti-Wear
  • Application
    LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
  • AGMA Number
    2
  • Flash Point
    229°C/475 °F
  • Fire Point
    271°C/510°F
  • Pour Point
    -29°C/-20 °F
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought