Motion
MB4-58

WARNER
MB4-58

MB4, 0.5 - 10 in-oz Torque, 13.7 x 10-3 oz-in/sec^2 Inertia, 1800 RPM, 0.625 in Bore
Mi Item #02950431
MFR #MB4-58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MB4-58

MB4, 0.5 - 10 in-oz Torque, 13.7 x 10-3 oz-in/sec^2 Inertia, 1800 RPM, 0.625 in Bore
Mi Item #02950431
MFR #MB4-58

Mfr description
MB4-58 BRAKE (5/8" BORE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    3.23 in
  • Overall Length  
    2.98 in

Details

  • Brake Type
    Permanent Magnet
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    11 in
  • UPC_NO
    786582563804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)