Motion
1011
Mi Item #02950518
MFR #1011
Price$30.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02950518
MFR #1011

Mfr description
1011 WIRE STRIPPER/CUTTER
  • Strips six standard wire sizes without nicking wire
  • Scissors action of 1/2" (13 mm) wide cutter makes clean cuts with little effort
  • Serrated nose jaws to bend, shape or pull wire
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.36/each

Specifications

Dimensions

  • Compatible Wire Size Range
    20 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    20 AWG
  • Overall Length
    6-1/8 in

Details

  • Grip Style
    Plastic-Coated Standard Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644740084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)