Overview
Mfr description
16MB-12FP
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to O-Ring Boss
- End 1 Size3/4 in
- End 1 Thread(NPTF) 3/4–14
- Manufacturer Upc Number072053438987
- End 2 StyleMale O-Ring Boss
- End 2 Size1 in
- End 1 Size Type3/4 NPTF
- End 2 Thread(SAE) 1-5/16–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1 ORB
- UPC_NO072053438987
- Weight0.43 lbs
- Description Keyword3/4 in Female Pipe Rigid x 1 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data