1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
72AHD519-30
Conveyor Belt Idler - D Rating, 5.0000 in Roll Diameter, 30.0000 in Belt Width
MI ITEM #
02950646
MFR #
72AHD519-30
List Price
$1,381.68
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH 72AHD519-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
72AHD519-30
Conveyor Belt Idler - D Rating, 5.0000 in Roll Diameter, 30.0000 in Belt Width
MI ITEM #
02950646
MFR #
72AHD519-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,381.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
72AHD519-30 3530PD RETURN TRAINING
Specifications
CEMA Rating
D
Idler Type
Return Training Idler
Roll Diameter
5.0000 in
Belt Width
30.0000 in
Type Of Bearing
Tapered Roller
Weight
121 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought