Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPP Belt - D8M, 8 mm Pitch, 1440 mm Pitch Length, 30 mm Width, 180 Teeth, Polymer Material
Mi Item #02950686
MFR #D1440-8M-30

Mfr description
D1440-8M-30 Dual Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    1440 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1440 mm

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201633201
  • Material
    Polymer
  • Number Of Teeth  
    180
  • Number Of Toothed Sides
    2
  • UPC_NO
    785201633201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)