Motion
CNB-28
Clampnut - 5.497-12 Thread Size, 7.2500 in OD, 6.5300 in Face Dia., 0.9560 in Width, Carbon Steel
MI ITEM #02950739
MFR #CNB-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 5.497-12 Thread Size, 7.2500 in OD, 6.5300 in Face Dia., 0.9560 in Width, Carbon Steel
MI ITEM #02950739
MFR #CNB-28

Mfr description
CNB-28 CLAMPNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    122400 lbs
  • Face Diameter  
    6.5300 in
  • Outside Diameter  
    7.2500 in
  • Overall Width
    0.9560 in
  • Thread Size  
    5.497-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)