Overview
Mfr description
04132 SCOTCH LABELGARD FILM TAPE 821
- For industrial/occupational use only. Not for consumer sale or use.
- Pink, 2.5 mil (0.063 mm) acetate tape used for label protection
- Low-glare, matte surface enables easy scanning of barcodes
- Write-on surface accepts permanent markers, ballpoint pens, even pencils
- Protects labels from damage caused by abrasion and moisture
- Dispenses and hand tears easily for convenient use
Specifications
- Backing MaterialAcetate
- ColorPink
- Width3 in
- Length72 yd
- Thickness2.5 mil
- Elongation at Break15 %
- Tensile Strength12 in
- Manufacturer Stock Number70006016821
- Manufacturer Upc Number00021200041327
- UPC_NO00021200041327
- Dispenser TypeManual
- Weight0.943 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data