Motion
JP14049-N0000

TIMKEN
JP14049-N0000

Tapered Roller Bearing Cone - 140 mm ID, 27 mm Cone Width
Mi Item #02950930
MFR #JP14049-N0000
Price$1,317.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JP14049-N0000

Tapered Roller Bearing Cone - 140 mm ID, 27 mm Cone Width
Mi Item #02950930
MFR #JP14049-N0000

Mfr description
JP14049 BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,317.85/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Cone Width  
    27 mm
  • Inner Ring Width
    27 mm
  • Weight
    3.93 lbs

Details

  • Abma Precision Rating
    Class N
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    JP14010, JP14010B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893749303
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    JP14000
  • UPC_NO
    053893749303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)