Motion
40599
Hollow Core Round Belt - 1/2 in OD, 100 ft Overall Length, Hollow Core Type
MI ITEM #02950983
MFR #40599
Price$12.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hollow Core Round Belt - 1/2 in OD, 100 ft Overall Length, Hollow Core Type
MI ITEM #02950983
MFR #40599

Mfr description
4934026 YELLOW 85 QC 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.65/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    4 in
  • Outside Diameter  
    1/2 in
  • Overall Length  
    100 ft

Details

  • Additional Details
    Hollow
  • Band Type
    Belting
  • Color
    Yellow
  • Core Type
    Hollow
  • Manufacturer Catalog Number
    4934026
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)