Motion
7228BG

NTN
7228BG

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02951164
MFR #7228BG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7228BG

Angular Contact Bearing - 140 mm Bore, 250 mm OD, 42 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02951164
MFR #7228BG

Mfr description
7228BG - BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    1.6535 in, 42.000 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ISO Class 0
  • Weight
    19.36 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7228BG - BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359447538
  • Max Rpm
    3100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    183000 N
  • Radial Static Load Capacity
    195000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359447538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)