Overview
Mfr description
DGMDC 5P Y PK30 ASS#878268
- Pilot-operated check functions in one or both service lines (A or B) with operating pilot supply coming from the opposite service line
- With pressure in one service line, the check valve in the other service line will be open (subject to system/actuator pressures being correct for the valve area ratios)
- A 3:1 area ratio of pilot piston to check valve seat is supplemented by an optional 20:1 decompression feature
Specifications
- Check Valve TypeDirect Check Valve
- Size (ISO-4401)Size 05
- Model878268
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data